Shop XPOSE SAFETY
See all product information
Create Account
13 lb Octagon Rubber Base for Delineator Post, 3PK
- Mfr # BASE-O-13-3-X
- Zoro # G522915209
product price:Â
$
49.69
/pk of 3, $16.56/ea
Key Features
Color
Black
Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BASE-O-13-3-X
- Zoro #
- G522915209
- UPC #
- 840515805840
- Country of Origin
- China
- Item
- Traffic Cone Base
- Color
- Black
- Material
- Rubber
Description
Xpose Safety Delineator Base Weights are designed to deliver reliable stability and long-lasting performance for traffic delineators in demanding environments. Each base weighs 13 lbs, providing the added weight needed to help prevent tipping caused by wind, passing vehicles, or minor impacts. Constructed from heavy-duty black rubber, these bases are built to withstand repeated outdoor use in construction zones, parking lots, and driveways. The durable rubber material resists cracking, chipping, and wear, making it suitable for both temporary and semi-permanent traffic control setups. The octagon-shaped design increases surface contact with the ground, improving balance and stability on asphalt and concrete surfaces. This helps keep delineators upright and visible, supporting safer and more organized traffic flow. Available in convenient pack sizes of 3, 6, 12, 24, 48, 60, and 120, these delineator base weights are ideal for small projects or large-scale traffic management needs. Perfect for contractors, municipalities, property managers, and maintenance crews. Whether used in construction areas, parking lots, or residential driveways, Xpose Safety Delineator Base Weights provide a dependable solution for improving stability, visibility, and overall traffic safety.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.