Shop All Tarps
Xpose Safety
15 ft x 20 ft Tarp, Blue, Polyethylene
Mfr # BT-1520-A
Zoro # G607986827
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Material Polyethylene
- Tarp Finished Length 15 ft
- Tarp Finished Width 20 ft
- Grommet Material Aluminum
Product Information
- Brand Xpose Safety
- MFR # BT-1520-A
- Zoro # G607986827
- UPC # 812412032087
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 15 ft x 20 ft |
Tarp Finished Length | 15 ft |
Tarp Finished Width | 20 ft |
Details
Description
PolyethyleneHIGH QUALITY: With 5 mil thick polyethylene, this lightweight tarpaulin can be used for almost anything; cover equipment and machinery, construction sites, painting or furniture covers.ULTIMATE PROTECTION: Protect your belongings against the forces of nature - during heavy rain and snow storms, our blue tarp will keep your stuff as undamaged and dry as possible.AMAZING VERSATILITY: Multiple sizes let you cover almost anything - cars, boats, motorcycles, grills, tables, benches, roofing and more! FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.ENHANCED REINFORCEMENT: For extra support, poly rope is sewn into the hem from end to end on all sides to defy tearing and deformation - boosted durability and security.ADDED RESISTANCES: aluminum grommets, shrink-proof, and UV treated for to defend against the sun, are all added to make our tarps even stronger!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Riding Mower Seat Cover, 14 Inch (CMXGZAA52002301)
- FELCO One-Hand, Pruning Shear (FELCO 7)
- OREGON Chainsaw Chain, 18", 68 Drive Links (D68)
- A.R. NORTH AMERICA Quick Connect Nozzle, Green (SAQCMEG-2515)
- XPOSE SAFETY 8 ft x 10 ft Tarp, Blue, Polyethylene (BT-810-A)
- XPOSE SAFETY 30 ft x 50 ft Tarp, Blue, Polyethylene (BT-3050-X)
- XPOSE SAFETY 9 ft x 12 ft Tarp, Brown, Polyethylene (BRT-912-X)
- XPOSE SAFETY 30 ft x 40 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-3040-X-A)
- XPOSE SAFETY 20 ft x 35 ft Heavy Duty Tarp, Silver/Black, Polyethylene (STH-2035-X)
- XPOSE SAFETY 10 ft x 20 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-1020-X-A)
- CORE TARPS 20 ft L x 0.5 mm H x 10 ft W Heavy Duty 10 Mil Tarp, Blue, Polyethylene (CT-605-10X20)
- Xpose Safety Tarps