28 In Orange Slim Line Traffic Cone, 10 lb Base with 6in & 4in Collar, DOT Approved, 4-PK

  • Mfr # OTC28SL-64-10L-4-X-S

  • Zoro # G315212584


product price:  $76.19
/pk 4, $19.05/ea
Free Shipping & Returns

Key Features

Color
Orange
Material
PVC
Height
28 in
Weight
10 lbs
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OTC28SL-64-10L-4-X-S
Zoro #
G315212584
UPC #
810054458128
Country of Origin
China

Dimensions

Height
28 in
Length
14 in
Width
14 in

Details

Item
Slim Line Traffic Cone
Color
Orange
Material
PVC
Weight
10 lbs
Number of Reflective Stripes
2
Retroreflective Collar
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.