Shop XPOSE SAFETY
See all product information
Create Account
28 Inch Multipurpose PVC Orange Traffic Cones with 6in Collar
- Mfr # OTC28-6-1-X
- Zoro # G722915016
product price:
$
24.29
/ea
Key Features
Color
Orange
Material
PVC
Length
14.33 in
Height
28 in
Width
14.33 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OTC28-6-1-X
- Zoro #
- G722915016
- UPC #
- 812412033442
- Country of Origin
- China
- Item
- Traffic Cone
- Color
- Orange
- Material
- PVC
Dimensions
- Length
- 14.33 in
- Height
- 28 in
- Width
- 14.33 in
Description
HEAVY DUTY: Xpose Safety plastic orange traffic safety cones are sturdy so you can rely on them not to fall over. Create a barrier or designate an area with the help of these brightly colored orange cones. Our weighted cones stay up right without falling. PREMIUM GRADE PVC: Each cone is made from a high-quality vinyl plastic material that won’t fade or crack. They’re flexible and resist cracking during impact. They can withstand various weather conditions, environments, surfaces or terrain. MULTI FUNCTIONAL DESIGN: These tall 28 orange traffic cones are designed to handle anything. They're perfect for sports, kid's activities and dog training. They're great on the road, parking lot, park, field or your own backyard at home. SAFETY BARRIER: These caution cones are the perfect sign alternative. Create designated zones for parking, campers, hazard areas or construction sites. Create caution areas in your driveway or marks off safe places for kids play in the driveway or playground. REGULATION TRAFFIC CONE: This orange cone is non reflective, has a black base and meets MUTCD specifications. Use it to mark caution areas, stalled vehicles or any road hazard. These durable safety cones are backed b an Xpose Safety money back guarantee. Safety and protection is at the forefront with the Orange Traffic Cones from Xpose Safety. These versatile cones are made from a premium grade PVC that makes them super durable. Each cone effortlessly withstands wind, rain and rocky terrain. You can rely on them not to fall down and a flexible material won't break or crack even after being run over by car tires. Fluorescent orange color means you can't miss them. Warn people, children and drivers of danger or keep everyone in line. Our safety cones are helpful for a number of reasons and they definitely come in handy! PRODUCT FEATURES: 1-Pack Heavy Duty 28 Tall with 6 Collar Bright Orange Color Makes Them Highly Visible Black Base This PVC Cone is Maintenance Free Won?t Fade or Crack Premium Grade PVC Construction Provides Flexible Durability Meets MUTCD Specifications STAY IN THE ZONE WITH OUR SAFETY CONES! These versatile cones are great for a number of reasons and can be helpful in many circumstances. Use them to for games at outdoor events. They're great for family parties. Use them to create roadways for student drivers. Our cones are also great in your home. They're great for dog training and can be useful for agility training. Create a safety first baby gate or set them up for the children in the backyard. They're perfect for construction sites and parking lots too! They're also useful for schools and education. Use them for games on the playground or to create designated zones for parent pick up and drop off. Cones are essential for performance or athletic training. Use them for training in the gym or marathon races. Create your very own obstacle courses or soccer goals. You can also store them in your car in case of emergencies.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.