Shop XPOSE SAFETY
See all product information
Create Account
6in & 4in Reflective Collar for 28 Inch Traffic Cone
- Mfr # RC28-64-X-S
- Zoro # G122915128
product price:
$
9.99
/ea
Key Features
Color
Orange
Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RC28-64-X-S
- Zoro #
- G122915128
- UPC #
- 810054459149
- Country of Origin
- China
- Item
- Traffic cone
- Color
- Orange
- Material
- PVC
Description
Update your approach to safety on the job and beyond with Xpose Safety Traffic Cone Reflective Tape Collars, designed to dramatically improve the visibility and effectiveness of old or non-reflective traffic cones. Cut costs and reduce installation times with our easy peel-and-stick collars, available in a variety of sizes to fit all Wide Body (standard) and Slim Line cones. SIZES AVAILABLE FOR: 12in Cones 18in Cones 28in Cones 36in Cones 28in Slim Line Cones 36in Slim Line Cones FEATURES & BENEFITS: Set of Traffic Cone Collars 4-Inch Collar Sticker 6-Inch Collar Sticker Highly Reflective 360° Visibility Easy Application 1, 5, 10, or 20 Pack OPERATE AROUND THE CLOCK Operate around the clock without compromise - these high-visibility reflective tape collars ensure that any nighttime or low-light projects proceed seamlessly, reducing the likelihood of accidents and mishaps. Make sure you’re always in compliance with local safety guidelines across jurisdictions. SMART INVESTMENT AND SAFETY UPGRADE Invest smartly by extending the lifespan of existing traffic cones. With our weatherproof reflective tape collars, you can refresh and maximize the utility of important safety assets, eliminating the need for frequent replacements. Make safety a culture, not just a requirement. Enhance the visibility and safety of work zones, ensuring the wellbeing of on-site workers and the public at large. DIRECTIONS: - Ensure cone is clean and dry before applying collars - Peel back 1/2′′ of backing and fold back this edge - Using both hands, adjust position of collar so there is a 1/2′′ overlap on the ends and bottom edges of collar aligns, this will ensure correct fit - Once in position, slowly press the 1/2′′ sticky edge to the cone, and slowly pull back balance of backing - smooth collar around the cone, press overlap on top of applied collar end
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.