Shop XPOSE SAFETY
See all product information
Create Account
36 Inch Multipurpose PVC Lime Traffic Cone
- Mfr # LTC36-1-X
- Zoro # G922915014
product price:
$
31.49
/ea
Key Features
Material
PVC
Length
14.69 in
Height
36 in
Width
14.69 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LTC36-1-X
- Zoro #
- G922915014
- UPC #
- 810054455400
- Country of Origin
- China
- Item
- Traffic Cone
- Color
- Green
- Material
- PVC
Dimensions
- Length
- 14.69 in
- Height
- 36 in
- Width
- 14.69 in
Description
HEAVY DUTY: Xpose Safety lime green traffic safety cones are sturdy so you can rely on them not to fall over. Create a barrier or designate an area with the help of these brightly colored lime green cones. Our weighted cones stay up right without falling. REGULATION TRAFFIC CONE: This lime green cone has 2 reflective bands, a black base and meets MUTCD specifications. Use it to mark caution areas, stalled vehicles or any road hazard. These durable safety cones are backed by an Xpose Safety money back guarantee. PREMIUM GRADE PVC: Each cone is made from a high-quality vinyl plastic material that won’t fade or crack. They are flexible and resist cracking during impact. They can withstand various weather conditions, environments, surfaces or terrain. MULTI FUNCTIONAL DESIGN: These tall 36 lime green traffic cones are designed to handle anything. They're perfect for sports, kid's activities and dog training. They're great on the road, parking lot, park, field or your own backyard at home. SAFETY BARRIER: These caution cones are the perfect sign alternative. Create designated zones for parking, campers, hazard areas or construction sites. Create caution areas in your driveway or marks off safe places for kids play in the driveway or playground. You never know when an emergency roadside scenario might occur. The average number of car breakdowns every year in the United States is over 30 million , with another 6 million people injured every year in car accidents. Be prepared to prioritize the safety of your vehicle and loved ones with these lime green traffic safety cones. You can rely on them to not fall down and a flexible material means they won’t break or crack even after being run over by car tires. Fluorescent lime green color means you can’t miss them. Warn people, children and drivers of danger or keep everyone in line. PRODUCT FEATURES: 36in Height Heavy Duty PVC Fluorescent Lime Green Black Base Won’t Fade or Crack Maintenance Free Meets MUTCD Specifications STAY IN THE ZONE WITH OUR SAFETY CONES! These versatile cones are great for a number of reasons and can be helpful in many circumstances. Use them to for games at outdoor events. They’re great for family parties. Use them to create roadways for student drivers. Our cones are also great in your home. They’re great for dog training and can be useful for agility training. Create a safety-first baby gate or set them up for the children in the backyard. They’re perfect for construction sites and parking lots too! They’re also useful for schools and education. Use them for games on the playground or to create designated zones for parent pick up and drop off. Cones are essential for performance or athletic training. Use them for training in the gym or marathon races. Create your very own obstacle courses or soccer goals. You can also store them in your car in case of emergencies. MEETS MUTCD SPECIFICATIONS This traffic cone meets national standards in accordance with the Manual on Uniform Traffic Control Devices (MUTCD), which specifies the standards by which traffic signs, road surface markings, and signals are designed, installed, and used.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.