Shop XPOSE SAFETY
Additional $320.00 delivery surcharge applies per item.
See details
See all product information
Create Account
36 Inch Orange Traffic Cones Heavy Duty 12lb with 6in and 4in Collars, DOT Approved, 48PK
- Mfr # AOTC36-64-12L-48-X
- Zoro # G816291699
product price:Â
$
1,298.99
/pk of 48, $27.06/ea
Key Features
Color
Orange
Material
PVC
Height
36 in
Weight
12lb
Width
14.33 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AOTC36-64-12L-48-X
- Zoro #
- G816291699
- UPC #
- 810154649433
- Country of Origin
- China
Dimensions
- Height
- 36 in
- Width
- 14.33 in
Details
- Item
- Heavy Duty Traffic Cone
- Color
- Orange
- Material
- PVC
- Weight
- 12lb
- Number of Reflective Stripes
- 2
- Retroreflective Collar
- Yes
Description
Safety and protection is at the forefront with the Orange Traffic Cones from Xpose Safety. These versatile cones are made from a premium grade PVC that makes them super durable. Each cone effortlessly withstands wind, rain and rocky terrain. You can rely on them not to fall down and a flexible material won?t break or crack even after being run over by car tires. Fluorescent orange color means you can?t miss them. Warn people, children and drivers of danger or keep everyone in line. Our safety cones are helpful for a number of reasons and they definitely come in handy!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.