Shop XPOSE SAFETY
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
3ft x 100ft Silt Fence Heavy Duty, 25PK
- Mfr # SFHD-310-25-X
- Zoro # G122915340
product price:
$
1,548.99
/pk of 25, $61.96/ea
Key Features
Color
Black
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFHD-310-25-X
- Zoro #
- G122915340
- UPC #
- 810193619497
- Country of Origin
- China
Details
- Color
- Black
- Material
- Polypropylene
- Item
- Silt Fence
Description
Farm Plastic Supply Silt Fence - 3ft x 100ft with 11 Stakes is a premium-grade solution for controlling erosion, managing sediment, and enhancing site safety in construction, agricultural, and landscaping projects. Designed for durability and ease of installation, this heavy-duty silt fence is essential for professionals who need reliable performance on-site. Built for Tough Conditions Our silt fence features a strong woven fabric construction that resists tearing and degradation even in harsh environments. Whether exposed to heavy rainfall, wind, or prolonged sun, this fence stands strong, providing dependable protection where it’s needed most. Easy Installation with Included Stakes: This 3-foot tall fencing comes pre-attached with 11 wooden stakes, each 4 feet tall and pointed for easy ground penetration. The spacing and strength of the stakes ensure the fence remains upright and effective throughout its use, saving you time and labor during setup. Multi-Purpose Usage: Perfect for construction zones, farm fields, or sloped areas, the silt fence effectively reduces sediment runoff and supports environmental compliance. It also doubles as a temporary privacy barrier or agricultural perimeter fencing. Effective Coverage: Measuring 3 feet in height and 100 feet in length, this silt fence covers large areas with ease. It’s an efficient and cost-effective erosion control method that minimizes soil displacement and keeps your work site secure. Applications: Erosion control, sediment management, construction site perimeter, agricultural fencing, landscaping, and temporary privacy screening. Choose Farm Plastic Supply for durable, dependable, and professional-grade silt fencing that gets the job done right.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.