Shop XPOSE SAFETY
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Privacy Fence Screen 8.5ft x 100ft, Green, 36PK
- Mfr # PS-86100G-HP36-X
- Zoro # G522914912
product price:Â
$
5,626.99
/pk of 36, $156.31/ea
Key Features
Color
Green
Material
Mesh
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PS-86100G-HP36-X
- Zoro #
- G522914912
- UPC #
- 840515802016
- Country of Origin
- China
Details
- Color
- Green
- Material
- Mesh
- Item
- Privacy Screen
Description
Turn your outdoor space into a more private, secure, and shaded area with the Xpose Safety Privacy Fence Screen. Designed to block up to 90% of visibility and harmful UV rays, this premium mesh screen is perfect for backyards, gardens, construction sites, tennis courts, pet enclosures, and more. Whether you're seeking solitude on your patio, shielding your garden from sun and wind, or adding a barrier around a commercial site, this screen offers protection with style and durability. Crafted from high-quality, breathable mesh fabric, it delivers long-term performance in all weather conditions. The reinforced edges and rust-resistant brass grommets ensure your fence stays secure-even in windy environments-while allowing airflow to prevent moisture buildup.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.