Zoro Homepage

42in Ring Loop Orange Traffic Delineator Post with 13 LB PVC Base, 6PK

  • Mfr # DLRB-ORG-42-6-X

  • Zoro # G216291718


product price: $184.99
/pk 6, $30.83/ea
Free Shipping & Returns

Key Features

Overall Height
44 in
Material
PVC
Overall Length
10 in
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLRB-ORG-42-6-X
Zoro #
G216291718
UPC #
810193615116
Country of Origin
China

Dimensions

Overall Height
44 in
Overall Length
10 in

Details

Material
PVC
Color
Orange
Item
Traffic Delineator Post

Description

Make safety and visibility the #1 priority with Xpose Safety delineator posts. Delineator posts alert pedestrians and motorists of potential hazards and risks on the road. Theyre also used for directing traffic and crowd control at large events

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.