7 x 19 Galvanized Steel Aircraft Cable Wire, 3/8, 500' Reel, 14,400 lb Break Strength Rope

  • Mfr # GAC38-500-X

  • Zoro # G515212575


product price:  $290.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAC38-500-X
Zoro #
G515212575
UPC #
812412039673
Country of Origin
China

Details

Item
Cable Wire

Description

  • • 3/8" STEEL AIRCRAFT CABLE - Thin, flexible and extremely strong, aircraft wire is one of the most useful types of steel cables available. This resilient cable design originated with aircraft and now serves a wide range of personal, commercial, industrial and military purposes.
  • • FLEXIBLE 7x19 BRAIDED WIRE - Aircraft cable offers an incredible blend of strength and flexibility with its unique "7x19" rope construction, made up of 7 strands with 19 wires in each strand. 7x19 is 2x MORE flexible and easier to work with than standard 7x7 cable.
  • • FOR TENSION, PULLEYS & WINCHES - Flexible 7x19 wire rope is easy to loop around and provide tension for pulley systems and winches. Use aircraft cable with crimping sleeves, angled washers, eye bolts and other hardware for tensioning, traction, strapping and securing.
  • • VERSATILE HEAVY-DUTY APPLICATIONS - Ideal for medium and heavy-duty industrial & marine applications, sailboat rigging, boat & deck railings, balustrade handrail systems, landscape & architectural uses, securing cargo, stage rigging, ziplines, garage doors and gym equipment.
  • • GALVANIZED STEEL CONSTRUCTION - Trust the reliable performance of Xpose Safety galvanized aircraft cable in countless DIY and professional industry settings. Our superior galvanization process ensures maximum corrosion resistance at a premium value. Break strength = 7,000-lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.