Shop XPOSE SAFETY
Additional $235.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bundle of 30 Rubber Tire Ring Base, for Barrels-Drums 25lb, 330PK
- Mfr # RTR-22-30-X
- Zoro # G022915051
product price:Â
$
292.99
/pk of 330, $0.89/ea
Key Features
Color
Orange
Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RTR-22-30-X
- Zoro #
- G022915051
- UPC #
- 840515805499
- Country of Origin
- China
Details
- Item
- Barrel/Drum
- Color
- Orange
- Material
- PVC
Description
Heavy-duty rubber tire ring base designed for Cortina channelizer drums; ensures secure placement in traffic zones 22in diameter offers wide, stable footprint to prevent tipping or shifting during use Weather-resistant material withstands heat, rain, and cold for year-round reliability No assembly required-ready to use out of the box for fast deployment on job sites Compatible with standard channelizer drums; ideal for construction, roadwork, and safety applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.