Collapsible Traffic Cone, Oxford Fabric/Poly, 28" Height, Orange/White 3 PK

  • Mfr # CTC28-3-X-S

  • Zoro # G207986753


product price:  $46.99
/pk 3, $15.66/ea

Key Features

Color
Orange/White
Material
Oxford Fabric/Poly
Height
28"
Width
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CTC28-3-X-S
Zoro #
G207986753
UPC #
810054452362
Country of Origin
China

Dimensions

Height
28"
Width
10"

Details

Item
Collapsible Traffic Cone
Color
Orange/White
Material
Oxford Fabric/Poly

Description

You never know when an emergency roadside scenario might occur. The average number of car breakdowns every year in the United States is over 30 million, with another 6 million people injured every year in car accidents. Be prepared to prioritize the safety of your vehicle and loved ones with a conveniently collapsible traffic safety cone.PRODUCT FEATURES:Collapsible Telescoping Design28 in HeightWaterproof Oxford Fabric ConeDurable Polypropylene Plastic BaseFluorescent and ReflectiveWide 10 in x 10 in BaseMeets MUTCD StandardsWhether you're experiencing a fender bender, engine trouble, flat tire, low gas, or other roadway hazard, this 28 in traffic cone will ensure your vehicle is as visible and obvious as possible to other motorists on the road.STABLE - VISIBLE - RESILIENTThe cone features a wide 10 in x 10 in base for added stability on uneven roadways. The base can be filled with gravel or sand to weigh it down and prevent it blowing away or getting knocked over due to passing vehicles or strong winds.Two high-intensity grade silver bands reflect light from streetlights, flashlights and oncoming headlights. Waterproof oxford fabric is durable, long-lasting and resilient in extreme weather conditions.MEETS MUTCD STANDARDSThis traffic cone meets national standards in accordance with the Manual on Uniform Traffic Control Devices MUTCD, which specifies the standards by which traffic signs, road surface markings, and signals are designed, installed, and used.Keep yourself and your vehicle protected with the exact same hazard markers used by fire departments, first responders, road crews, tow trucks, traffic cops and safety-minded commuters everywhere.Go from adversity to peace of mind with this safety-oriented collapsible cone, brought to you by Xpose Safety.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.