Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Construction Safety Debris Netting, Fire Retardant, 1/4 x 4 ft x 150 ft, Blue

  • Mfr # NFR14-4150-BLU-X

  • Zoro # G915212649


product price: $44.99
/ea

Key Features

Characteristics
Flame Retardent
Color
Blue
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFR14-4150-BLU-X
Zoro #
G915212649
UPC #
810054459514
Country of Origin
China

Dimensions

Width
4 ft

Details

Item
Debris Netting
Characteristics
Flame Retardent
Color
Blue
Material
Polyethylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.