Shop All Traffic Barricades
Xpose Safety
Delineator Post, 44" L, High Visibility Orange
Mfr # DLRB-ORG-42-3-X
Zoro # G507987016
product price: $78.35
/pk 3, $26.12/ea
Free Shipping & Returns
$78.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Xpose Safety
- MFR # DLRB-ORG-42-3-X
- Zoro # G507987016
- UPC # 810054454304
- Country of Origin China
- Category Traffic Barricades
Description
Make safety and visibility the #1 priority with Xpose Safety delineator posts. Delineator posts alert pedestrians and motorists of potential hazards and risks on the road. They're also used for directing traffic and crowd control at large events.PRODUCT FEATURES:44 Inch Height13 lbs BaseSingle Silver 10 in ReflectorHigh Visibility OrangeO-Shaped TopMeets MUTCD SpecificationsHEAVY DUTY OCTAGONAL RUBBER BASEA 13 lbs. rubber base gives each post sturdiness and weightiness. Octagonal shape makes it less likely to blow over in heavy wind and rain.DAYTIME AND NIGHTTIME VISIBILITYHigh-visibility orange PE material makes it easy to see from afar during the day. A silver reflective band makes it instantly noticeable in the dark.UV-RESISTANT CONSTRUCTIONUV stabilizers in the PE material mean these stanchions are resistant to fading and brittleness due to exposure.MEETS MUTCD SPECIFICATIONSThe Manual on Uniform Traffic Control Devices for Streets and Highways MUTCD defines the standards used by road managers nationwide to install and maintain traffic control devices on all public streets, highways, bikeways, and private roads open to public travel.Overcome workplace hazards and dangerous job site challenges with the reliable safety and security of Xpose Safety.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Gloves, Class 0, Yellow, Sz 9, PR (E011Y/9)
- BRADY Pipe Marker, PK5, 7088-4-PK (7088-4-PK)
- IRONCLAD PERFORMANCE WEAR TIG Welding Glove-Cowhide leather palm gives durability. Protects against burns and medium heat, XL (WTIG-05-XL)
- ARBPRO Arbpro EVO 2 Climbing Boots - Size 11 (EVO2-11)
- XPOSE SAFETY Traffic Cone, PVC, 18" H, Lime (LTC18-6-4-X-S)
- XPOSE SAFETY Traffic Cone, PVC, 28" H, Orange (OTC28-64-1-X)
- XPOSE SAFETY Traffic Cone, PVC, 18" H, Orange (OTC18-24-X)
- XPOSE SAFETY Traffic Cone, PVC, 28" H, Orange (OTC28-6-X-S)
- XPOSE SAFETY Collapsible Traffic Cone, Oxford Fabric/Poly, 28" H, 10" W, Orange (CTC28-1-X)
- XPOSE SAFETY Traffic Cone, PVC, 18" H, Orange (OTC18-4-X-S)
- XPOSE SAFETY Traffic Cone, PVC, 28" H, Lime (LTC28-64-24-X)
- Xpose Safety Traffic Safety