This item is Discontinued.

Xpose Safety Heavy Duty Mesh Tarp, 8 ft x 16 ft, 220 GSM, Black, Mesh BMT-816-X

Heavy Duty Mesh Tarp, 8 ft x 16 ft, 220 GSM, Black, Mesh (Discontinued)

  • Mfr # BMT-816-X
  • Zoro # G507986606
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMT-816-X
Zoro #
G507986606
UPC #
812412032360
Country of Origin
China

Dimensions

Finished Size
8 ft x 16 ft
Thickness
220 GSM
Tarp Finished Length
8 ft
Tarp Finished Width
16 ft

Details

Color
Black
Tarp Material
Mesh
Tarp Strength
Heavy Duty
Item
Mesh Tarp
Grommet Material
Brass
Grommet Spacing
24 in

Description

FOR SHADE, SHELTER and PROTECTION: Ideal for a canopy shade, shelter or to cover loads on dump trucks. Create a strong fence or simply cover equipment. They offer 60% shade and allow for free air flow.HEAVY DUTY PROTECTION: These black truck tarps are made with industrial grade strength materials, reinforced corners and double stitched polypropylene hems for the ultimate in long lasting durability.REINFORCED GROMMETS: Make sure your tarpaulin is tied down to their maximum capacity using the solid brass grommets every 2 feet on along the sides and on each of the reinforced corners of the tarp.WEATHER RESISTANT: Don't fear horrendous weather and potential tearing! These mesh tarps are designed to withstand all sorts of heavy wind without ripping or breaking.WIDE RANGE OF COVERAGE SIZES: This heavy duty shade tarp comes in 14 sizes to suit your specific needs and requirements, from home to commercial use. Sizes range from 8' x 10' to as large as 12' x 50'. FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.