Shop XPOSE SAFETY
See all product information
Create Account
Heavy Duty Rubber Block Stop 22in, Black/Yellow Reflective, 3 Sets of 2, 6PK
- Mfr # PBSY-2-6-X
- Zoro # G222914939
product price:Â
$
125.99
/pk of 6, $21.00/ea
Free Shipping & Returns
Key Features
Color
Black and Yellow
Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PBSY-2-6-X
- Zoro #
- G222914939
- UPC #
- 810154642113
- Country of Origin
- China
Details
- Item
- Parking Stopper
- Color
- Black and Yellow
- Material
- Rubber
Description
NEW & IMPROVED DESIGN -- New and improved car stop parking bumpers upgraded with countersunk holes for easy semi-permanent installation. ENHANCED VISIBILITY -- White or yellow reflective indicators on the parking bump guide you to the perfect spot in any lighting. STOP ON A DIME -- These reflective parking curbs are tire stops that halt vehicles in their tracks, letting drivers know they're in the correct spot every time they pull in, without risking hitting anything in front of or behind them. A helpful parking target for new or timid drivers. PROTECT PEOPLE & PROPERTY -- No more misjudging the distance or overshooting with these curb stops for parking... just smooth, worry-free parking every time. Create a safer environment at home. Protect drivers, passengers, vehicles, walls, and items stored in the garage. INSTALL OR KEEP IT LOOSE -- Use this parking stopper for the driveway, garage parking assist, and for reserved/assigned parking spaces in residential parking lots. The industrial rubber curb is heavy duty for use without having to install, and quick & easy to install when needed. HEAVY DUTY INDUSTRIAL RUBBER -- No plastic. All performance. Holds up to wear & tear from big trucks and heavy vehicles. Safely handles 44,000 lbs. with ease. Durable and resistant to extreme temperatures, moisture, oil, gasoline, and solvent damage. Suitable for a wide variety of surfaces including asphalt, gravel, concrete, and uneven ground. Tired of misjudging your parking and hitting the wall or stored items? Or maybe you’re tired of watching a certain family member do it over and over again? Introducing our new and improved Parking Block - an upgraded solution for safeguarding vehicles, property, and people. Tired of misjudging your parking and hitting the wall or stored items? Or maybe you're tired of watching a certain family member do it over and over again? Introducing our new and improved Parking Block - an upgraded solution for safeguarding vehicles, property, and people. PRODUCT FEATURES: 4-Inch Tall Parking Block New and Improved Design Reflective Indicator Stripes Pre-Drilled Mounting Holes Hardware Not Included Dimensions: 22; /48; / 72;L x 5.85;W x 4H ACCURATE AND SAFE PARKING Carefully designed to help drivers park vehicles of all types accurately and safely, the 4-inch high block prevents the vehicle from colliding with walls, storage racks, or any valuables that might be in the garage. It's also perfect for apartment complexes and residential parking with assigned spots in tight areas that are up against buildings and walls.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.