
Multipurpose Protective Cover Tarp, 20 ft x 20 ft, 5 Mil, Brown, Polyethylene, Water Resistant (Discontinued)
- Mfr # BRT-2020-HP108-X
- Zoro # G416291945
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRT-2020-HP108-X
Zoro #
G416291945
UPC #
810154647545
Country of Origin
China
Dimensions
Tarp Finished Width
20 ft
Finished Size
20 ft x 20 ft
Thickness
5 Mil
Tarp Finished Length
20 ft
Details
Item
Multipurpose Protective Cover Tarp
Tarp Resistant Features
Water Resistant
Tarp Material
Polyethylene
Grommet Material
Aluminum
Color
Brown
Series
BRT
Duty
Medium Duty
Description
When it comes to safety, no one does it better than Xpose Safety! Keep all your belongings completely safe and dry during the most extreme weather conditions with our Brown Tarps, the best protection you can ever get for your items!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.