
Multipurpose Protective Cover Tarp, 40 ft x 60 ft, 5 Mil, Brown, Polyethylene, Water Resistant (Discontinued)
- Mfr # BRT-4060-HP21-X
- Zoro # G516291777
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRT-4060-HP21-X
Zoro #
G516291777
UPC #
810154647637
Country of Origin
China
Dimensions
Thickness
5 Mil
Tarp Finished Length
60 ft
Tarp Finished Width
40 ft
Finished Size
40 ft x 60 ft
Details
Tarp Resistant Features
Water Resistant
Color
Brown
Tarp Material
Polyethylene
Item
Multipurpose Protective Cover Tarp
Grommet Material
Aluminum
Series
BRT
Duty
Medium Duty
Description
When it comes to safety, no one does it better than Xpose Safety! Keep all your belongings completely safe and dry during the most extreme weather conditions with our Brown Tarps, the best protection you can ever get for your items!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.