Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Xpose Safety Multipurpose Tarp, 25 ft x 40 ft, 5 Mil, Blue, Polyethylene, Water Resistant BT-2540-HP42-X

Multipurpose Tarp, 25 ft x 40 ft, 5 Mil, Blue, Polyethylene, Water Resistant (Discontinued)

  • Mfr # BT-2540-HP42-X
  • Zoro # G016291925
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT-2540-HP42-X
Zoro #
G016291925
UPC #
810154647231
Country of Origin
China

Dimensions

Tarp Finished Length
40 ft
Tarp Finished Width
25 ft
Thickness
5 Mil
Finished Size
25 ft x 40 ft

Details

Tarp Resistant Features
Water Resistant
Color
Blue
Tarp Material
Polyethylene
Item
Multipurpose Tarp
Grommet Material
Aluminum
Duty
Medium Duty
Series
BT

Description

Keep everything you own safe with Xpose Safety. Our extra heavy duty blue poly tarps will be a much-needed addition to your home or business for all sorts of safety and general protection necessities. With our tarps you will rest easy knowing your equipment and belongings are safeguarded from inclement weather and other hazards that can damage your precious items.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.