Pack of 3 3 Layer Concrete Curing Blanket, 6ft x 25ft, R-3.43, air, R-1.50 surface, Orange, 3PK

  • Mfr # CCB-3L-3-X

  • Zoro # G422915200


product price: $252.99
/pk 3, $84.33/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCB-3L-3-X
Zoro #
G422915200
UPC #
840515805529
Country of Origin
China

Details

Material
Polyethylene
Item
Curing Blanket
Color
Orange

Description

Ensure reliable concrete curing even in harsh winter conditions with the Xpose Safety Concrete Curing Blanket, expertly engineered for cold-weather performance. Measuring 6ft x25' cut size with a finished size of 5'-4inx24'-5in, this blanket features a 3-layer foam insulation system totaling 0.25in thickness, delivering consistent heat retention to accelerate hydration and strength development. Compliant with ACI Cold Weather Concreting Standards, it’s the ideal solution for contractors working in freezing environments. The blanket’s multilayer construction includes a rugged orange top and brown bottom poly shell, reinforced with through-stitched foam core, multi-edge binding, and heavy-duty stitching to prevent fraying and ensure long-term durability. Its non-woven reinforced material adds structural integrity, while the UV-resistant cover protects against sun damage. Though not a waterproof membrane, it effectively resists moisture and remains flexible in low temperatures. Brass grommets spaced every 2 feet allow secure fastening, and the blanket’s lightweight, flexible design ensures easy handling, flat-pack storage, and quick deployment. Whether you're curing concrete slabs, thawing frozen ground, or containing temporary heat, this blanket delivers dependable performance across a wide range of construction applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.