Shop XPOSE SAFETY
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Pallet of 30 Barrel Only, High Density, 4-6in Diamond Grade Sheeting, 30PK
- Mfr # TDHD-6-DG-30-X
- Zoro # G822914858
product price:Â
$
3,896.99
/pk of 30, $129.90/ea
Key Features
Color
Orange
Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TDHD-6-DG-30-X
- Zoro #
- G822914858
- UPC #
- 840515805482
- Country of Origin
- China
- Item
- Barrel/Drum
- Color
- Orange
- Material
- PVC
Description
High Visibility Design: Equipped with 6-inch reflective stripes and bright orange coloring to improve visibility in low-light and nighttime conditions. - Durable Construction: Made from high-density polyethylene (HDPE) for long-lasting outdoor use, impact resistance, and weather durability. - Practical Dimensions: Measures 42 inches tall and 23.5 inches wide, weighing 8 pounds for easy handling while maintaining stability. - Versatile Use: Suitable for traffic control, construction zones, parking areas, and event crowd management applications. - Bulk Pallet Option: Available in a 30-pack pallet for cost-effective deployment across multiple sites and large-scale projects.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.