Shop XPOSE SAFETY
See all product information
Create Account
Plastic Disposable Aprons, Blue Pack of 300 Individually Packaged Durable 1 mil 24in x 42in, 300PK
- Mfr # AP100B-3-X-S
- Zoro # G122915050
product price:
$
34.95
/pk of 300, $0.12/ea
Key Features
Color
White
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AP100B-3-X-S
- Zoro #
- G122915050
- UPC #
- 810054455363
- Country of Origin
- China
- Item
- Safety Apron
- Color
- White
- Material
- Plastic
Description
4 MIL THICK HEAVY DUTY - Built tough with a hefty 4 MIL thickness, these plastic aprons for adults & kids handle demanding tasks without tearing or puncturing, offering superior protection against hazardous materials, chemicals, and sharp pointy objects. FULL WATERPROOF COVERAGE - Our heavy duty 24 x 48 full-coverage kitchen aprons provide waterproof protection of clothing from spills, splashes, grease, oil, paint, dirt, stains, and food splatters. 4 MIL thick material prevents liquids from seeping through. COMFORTABLE & EASY TO PUT ON - With a bib style cutout and built-in ties that wrap around back for easy self-tying, these white aprons provide a snug body-conforming fit and a slightly heavier, more secure feel that still allows you to move comfortably. LONGER LIFESPAN DISPOSABLE - You can use this long apron for a longer time before needing to dispose and replace it. These work aprons hold up to dirty jobs and heavy soiling with exceptional performance. Individually folded in a convenient dispenser box. USEFUL MULTIPURPOSE APRON - Painting projects, paint party, cooking, baking, gardening, car maintenance, crafting, cleaning, housework, dishwashing, hair coloring, home renovations, butchering, pottery & sculpting, barbecuing & grilling, food service, volunteering, dyeing fabrics, tie-dyeing, dog grooming, biology & science classes, and much more. Rely on the perfect blend of convenience and functionality with Xpose Safety 4 MIL Heavy Duty Disposable Aprons. When it comes to your tasks, whether professional or personal, you shouldn't have to compromise on protection. Our aprons offer a much-needed barrier against spills, splashes and messy accidents, so your garments remain clean & spotless throughout your activities. PRODUCT FEATURES: Disposable Aprons 4 MIL Thick 24 x 48 Inch Heavy Duty Individually Folded Dispenses from Box AVAILABLE IN: Single Box (25 count) Bulk Carton (10 boxes, 250 count) DURABLE AND DEPENDABLE Every apron in this pack is designed to cater to a range of tasks. From the rigorous demands of painting to the delicate tasks of baking or crafting, these aprons stand up to the challenge. They're not just disposable - they're dependable. The 4 MIL thickness guarantees enhanced durability, tear-resistance, and spill-resistance in even the most demanding situations. SINGLE BOX OR BULK OPTION Packaged for cleanliness and efficiency. The box dispenses each apron individually, meaning less wastage and a fresh apron at your fingertips whenever you need it. Need an extended supply? Choose our bulk carton option with 10 individual boxes. HEAVY DUTY MULTIPURPOSE APRONS Perfect for painters avoiding drips, cooks shielding themselves from splatters, gardeners battling dirt, and auto mechanics warding off grease. Crafters, stylists, hair colorists, and home renovators will appreciate their thick, protective layer. Butchers, hunters, fishermen, potters, and brewers can work, prep meat, field dress game, and gut fish without staining their attire. Great for BBQing, grilling, working in labs, serving food, grooming pets, woodworking, making soap, tie-dyeing, and more. At Xpose Safety, we're committed to elevating safety standards everywhere. With our HEAVY DUTY Disposable Aprons, we’ve got you covered - literally.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.