
Silt Fence 3' x 100' with 11 Stakes - Heavy Duty Erosion Barrier
Mfr # SFHD-310-X
Zoro # G116291696
product price:Â $59.99
/eaKey Features
Length
12 in
Material
Woven Fabric
Width
12 in
Height
43 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFHD-310-X
Zoro #
G116291696
UPC #
810193615109
Country of Origin
United States
Dimensions
Length
12 in
Width
12 in
Height
43 in
Details
Material
Woven Fabric
Item
Silt Fence
Color
Black
Description
Farm Plastic Supply Silt Fence - 3' x 100' with 11 Stakes is a premium-grade solution for controlling erosion, managing sediment, and enhancing site safety in construction, agricultural, and landscaping projects. Designed for durability and ease of installation, this heavy-duty silt fence is essential for professionals who need reliable performance on-site.Built for Tough Conditions: Our silt fence features a strong woven fabric construction that resists tearing and degradation even in harsh environments. Whether exposed to heavy rainfall, wind, or prolonged sun, this fence stands strong, providing dependable protection where its needed most.Easy Installation with Included Stakes: This 3-foot tall fencing comes pre-attached with 11 wooden stakes, each 4 feet tall and pointed for easy ground penetration. The spacing and strength of the stakes ensure the fence remains upright and effective throughout its use, saving you time and labor during setup.Multi-Purpose Usage: Perfect for construction zones, farm fields, or sloped areas, the silt fence effectively reduces sediment runoff and supports environmental compliance. It also doubles as a temporary privacy barrier or agricultural perimeter fencing.Effective Coverage: Measuring 3 feet in height and 100 feet in length, this silt fence covers large areas with ease. Its an efficient and cost-effective erosion control method that minimizes soil displacement and keeps your work site secure.Applications: Erosion control, sediment management, construction site perimeter, agricultural fencing, landscaping, and temporary privacy screening.Choose Farm Plastic Supply for durable, dependable, and professional-grade silt fencing that gets the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.