Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Xpose Safety Tarp, 16 ft x 27 ft, 220 GSM, Green, Mesh GMT-1627-X

Tarp, 16 ft x 27 ft, 220 GSM, Green, Mesh (Discontinued)

  • Mfr # GMT-1627-X
  • Zoro # G016168852
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GMT-1627-X
Zoro #
G016168852
UPC #
810154648702
Country of Origin
China

Dimensions

Finished Size
16 ft x 27 ft
Tarp Finished Length
16 ft
Thickness
220 GSM
Tarp Finished Width
27 ft

Details

Color
Green
Tarp Material
Mesh
Item
Tarp

Description

These extra heavy duty green mesh tarps have countless uses for home and commercial use. When you need the protection of an extra thick, heavy duty tarpaulin, but need the air flow and shade benefits of mesh, look no further than Xpose Safety. This tarp has got your covered. Literally.PRODUCT FEATURESGreen MeshDouble-Stitched Polypropylene HemsProvides 60% ShadeWater, Weather, and Tear ResistantSolid Brass Rustproof Grommets Every 2 Feet and Each Reinforced CornerProvides Great Coverage for Trucks, Pools and MoreUse as Shelter or Shade on Lawns, Sport Facilities, Canopies and MoreUse as Fence for Yards, Gardens, Chicken Coops, Barns and Animal SheltersPROTECTION WITH A PURPOSEWhen it comes to protecting your items, no one does the job better than Xpose Safety. A durable mesh composition with double-stitched polypropylene hems ensure that you're getting top quality protection. They also contain reinforced solid brass grommets every 2 feet along the sides and in each corner of the tarp so you can easily tie them down on any surface. Use it to cover your truck under harsh snow, a baseball field under heavy rain, or any belonging that can be damaged by the wind. Our tarps are also guaranteed to withstand all of these conditions without tearing or breaking for year-round usage! The green mesh allows for easy air flow while containing hauled debris.


  • FOR SHADE, SHELTER & PROTECTION: Ideal for a canopy shade, shelter or to cover loads on dump trucks. Create a strong fence or simply cover equipment. They offer 60% shade and allow for free air flow.
  • HEAVY DUTY PROTECTION: These green truck tarps are made with industrial grade strength materials, reinforced corners and double stitched polypropylene hems for the ultimate in long lasting durability.
  • REINFORCED GROMMETS: Make sure your tarpaulin is tied down to their maximum capacity using the solid brass grommets every 2 feet on along the sides and on each of the reinforced corners of the tarp.
  • WEATHER RESISTANT: Don’t fear horrendous weather and potential tearing! These mesh tarps are designed to withstand all sorts of heavy wind without ripping or breaking.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.