Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Xpose Safety Tarp, 40 ft x 50 ft, 5 mil, Blue, Polyethylene BT-4050-X

Tarp, 40 ft x 50 ft, 5 mil, Blue, Polyethylene (Discontinued)

  • Mfr # BT-4050-X
  • Zoro # G707986765
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT-4050-X
Zoro #
G707986765
UPC #
812412032261
Country of Origin
China

Dimensions

Finished Size
40 ft x 50 ft
Thickness
5 mil
Tarp Finished Length
40 ft
Tarp Finished Width
50 ft

Details

Color
Blue
Tarp Material
Polyethylene
Item
Tarp
Grommet Material
Aluminum
Grommet Spacing
36 in
Water Resistant/Waterproof
Water Resistant
Material
Polyethylene

Description

PolyethyleneHIGH QUALITY: With 5 mil thick polyethylene, this lightweight tarpaulin can be used for almost anything; cover equipment and machinery, construction sites, painting or furniture covers.ULTIMATE PROTECTION: Protect your belongings against the forces of nature - during heavy rain and snow storms, our blue tarp will keep your stuff as undamaged and dry as possible.AMAZING VERSATILITY: Multiple sizes let you cover almost anything - cars, boats, motorcycles, grills, tables, benches, roofing and more! FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.ENHANCED REINFORCEMENT: For extra support, poly rope is sewn into the hem from end to end on all sides to defy tearing and deformation - boosted durability and security.ADDED RESISTANCES: aluminum grommets, shrink-proof, and UV treated for to defend against the sun, are all added to make our tarps even stronger!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.