Traffic Safety Cone, 28 in, Premium PVC, No Collar, Lime Green, 48 pk

  • Mfr # LTC28-48-X

  • Zoro # G915917698


product price:  $759.99
/pk 48, $15.83/ea
Free Shipping & Returns

Key Features

Material
PVC
Height
28 in
Weight
7 lbs
Length
14 in
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LTC28-48-X
Zoro #
G915917698
UPC #
810054457510
Country of Origin
China

Dimensions

Height
28 in
Length
14 in
Width
14 in

Details

Item
Traffic Safety Cone
Color
Lime Green
Material
PVC
Weight
7 lbs
Retroreflective Collar
No
Number of Reflective Stripes
No Collar

Description

Ensure safety, visibility, and reliability with Xpose Safetys premium traffic cones, available in orange and lime green colors. With a variety of sizes, color configurations, and pack options, our cones are designed to meet all your traffic management, event, and safety needs. Built for durability, stability, and versatility, these cones are perfect for a wide range of environments.


  • Heavy Duty & Stable: Xpose Safety traffic cones are designed for optimal stability, even in windy or adverse conditions. The weighted base ensures that the cones stay upright and secure, creating reliable barriers or designated areas that won’t easily fall over
  • Premium PVC Construction: Constructed from high-quality vinyl plastic, these cones are built to withstand the elements. They resist fading, cracking, and impact, making them perfect for long-term use in various weather conditions and across different terrains.
  • Versatile Use: Available in a wide range of sizes12", 18", 28", and 36"these cones are perfect for various applications, from parking lot management to sports events, construction sites, and more. They are available in multiple color options: - Single Color: Orange, Lime Green - Two-Color Options: 6-inch and 4-inch color bands for added visibility - Reflector Strips: All cones come with a reflective strip for enhanced visibility in low-light or night-time conditions.
  • Safety Barrier & Sign Alternative: These cones are an excellent alternative to traditional safety signs, offering high visibility and stability in a variety of environments. Use them to create designated zones for parking, campers, hazard areas, construction sites, and more. They’re also ideal for marking safe spaces for kids to play in driveways or parks.
  • Regulation Compliant: All Xpose Safety cones are non-reflective, with a black base, and meet MUTCD specifications. Perfect for road hazard marking, vehicle stoppage, or traffic control, these durable cones ensure maximum visibility for safety applications. Available Options: - Sizes: 12", 18", 28", 36" (Slimline and Regular Options) - Colors: Orange, Lime Green - Base Options: Regular, Heavier, Pounder Base (for added stability) - Color Variations: No Color, Single-color or two-color options (6-inch and 4-inch color bands) - Pack Options: 1 Pack, 4 Pack, 8 Pack, 12 Pack, 24 Pack, 48 Pack - Weight Variations: Standard, Heavy Duty for extra weight and stability Perfect for Any Situation: Xpose Safety cones are ideal for organizing events, managing traffic, marking hazards, or ensuring safety in any environment. Whether for professional or home use, our cones provide reliable performance, durability, and peace of mind. All Xpose Safety cones are backed by our satisfaction guarantee, ensuring you get the best quality for your needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.