Woven White Polypropylene Sandbags, 18x30 in, 50 lb Capacity, Reusable Flood Protection, 20PK

  • Mfr # SBW-1830-20-X

  • Zoro # G522915063


product price:  $10.75
/pk 20, $0.54/ea

Key Features

Material
Polypropylene
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBW-1830-20-X
Zoro #
G522915063
UPC #
810054458579
Country of Origin
China

Details

Item
Sand Bag
Material
Polypropylene
Color
White

Description

Protect property from environmental hazards with versatile and long-lasting Reusable Sand Bags. Trusted by numerous government organizations, construction professionals, and humanitarian nonprofits - such as the US Army and the Red Cross - these sandbags are renowned for their exceptional flood defense capabilities. Whether you're bracing for hurricanes along the Atlantic seaboard or combating rising waters in America's heartland, our sandbags serve as an unwavering bulwark for residences and commercial properties at risk of damage. PRODUCT FEATURES: 18in x30in Woven Polypropylene Weight Capacity: 100 lbs UV Resistant Pre-Attached Tie String FLOOD & EROSION CONTROL Engineered to military grade standards, these resilient sandbags boast a dual-stitched base and a carrying capacity of up to 100 lbs, so they’re ideal for filling with either sand or gravel. The 18-inch-wide aperture makes filling and deploying the sandbags a fast and efficient effort when racing against time. BATTLE THE ELEMENTS Durability is at the core of the design. Featuring a UV inhibitor, these sandbags can endure up to months of direct sunlight in sun-bathed states like California, Florida, Arizona, and Texas. In more temperate regions, these bags can withstand the elements for a duration of months, depending on daily solar exposure. TESTED TOUGH Made from sturdy woven polypropylene, our sandbags are designed for repeated use and can contribute to the prevention and reduction of erosion on roads and coastlines, as a versatile tool for environmental conservation and construction projects. Proving their robustness. Store dry goods including chemicals, pet food, resins, grains, livestock feed, seeds, food products, fertilizers, gravel, rocks, and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.