Coverall, FR, Hood, Elstc Wrst/Ank, L, PK25
Mfr # XGFRS127LG
Zoro # G5532173
product price: $198.99
/pk 25, $7.96/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Non-Woven Laminate
Series
XGFRS
Ankle Style
Elastic
Seam Style
Sewn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XGFRS127LG
Zoro #
G5532173
UPC #
-
Country of Origin
Viet Nam
Dimensions
Size
L
Named Size
L
Details
Item
Flame-Resistant Hooded Coveralls
Color
Blue
Material
Non-Woven Laminate
Series
XGFRS
Ankle Style
Elastic
Seam Style
Sewn
Features
The Enhanced Mobility of Our Best Fit Design Provides Unmatched Comfort and Protection While Reducing Strain on the Garment and Seams
Standards
ASTM D257, ASTM D3776, ASTM D5034, ASTM D5733
Cuff Style
Elastic
Flame Resistance & Retardance Ratings
ASTM D6413
Material Weight
2.5 oz/sq yd
Pathogen and Chemical Ratings
Meets ASTM D257, Meets ASTM D3776, Meets ASTM D5034, Meets ASTM D5733
Packaging
Bulk
Attached Hood
Yes
Wrist Closure
Elastic
Hood Style
Elastic
Flame Resistance and Retardance Ratings
ASTM D257; ASTM D3776; ASTM D5034; ASTM D5733
Ankle Closure
Elastic
Description
Flame-Resistant Hooded Coveralls, Ankle Closure Elastic, Attached Hood Yes, Color Blue, Cuff Style Elastic, Features The Enhanced Mobility of Our Best Fit Design Provides Unmatched Comfort and Protection While Reducing Strain on the Garment and Seams, Flame Resistance and Retardance Ratings ASTM D257; ASTM D3776; ASTM D5034; ASTM D5733, Hood Style Elastic, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.