Shop All Portable Blowers
Xpower
1/3 HP, 1050 CFM, 2.8 Amps, 2 Positions, 3 Speeds Low Profile Air Mover with Power Outlets for Daisy Chain
Mfr # PL-700A
Zoro # G7172641
product price: $246.00
/ea
Free Shipping & Returns
$246.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115
- Width 17.7
- Length 17.7
- Height 8.3
- Weight 19.8
Product Information
- Brand Xpower
- MFR # PL-700A
- Zoro # G7172641
- UPC # 848025010020
- Country of Origin China
- Category Portable Blowers
Dimensions
Width | 17.7 |
Length | 17.7 |
Height | 8.3 |
Details
Description
Low Profile Air Mover,Power Outlets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. HEATER Mr Heater MHU50-50000 BTU Big Maxx Natural Gas Unit Heater (MR571321)
- BSC PREFERRED 16x25x5 Air Bear Filter (AB1625-11R)
- ZORO SELECT Sidewall/Ceiling Register, 7.25 X 13.25, White, Steel (4JRP6)
- SPIROTHERM Tdn100Ft 1" Npt. Dirt Separator (TDN100FT)
- XPOWER 1/4 HP, 925 CFM, 2.3 Amps, 4 Positions, 3 Speeds Mini Mighty Air Mover with Power Outlets and 3-Hour Timer (P-230AT GREEN)
- METROVAC High Powered Master Blaster Blower with 30 Ft. Hose, Wheels (MB-3CDSWB-30)
- STALWART Blower Fan-3-Speed Heavy-Duty Floor and Carpet Dryer Cars, or Garages by Red (75-CAR1034)
- SHOP-VAC Portable Blower/Dryer, 120V AC, 12 ft (1032005)
- DRI-EAZ Extension Duct, Use w/ 5UNZ4 (F405)
- K-TOOL INTERNATIONAL 800 Cfm Utility Floor Blower (KTI77703)
- DRI-EAZ Carpet/Floor Dryer, Variable Speed, 115V (F505)
- Xpower Portable Blowers