Shop XPOWER

XPOWER FC-250D 1560 CFM Variable Speed Pro 13 in Sealed Brushless DC Motor Air Circulator Utility Fan

  • Mfr # FC-250D
  • Zoro # G1449842

product price: 
$
191.99
/ea
Free Shipping & Returns

Key Features

Height
8.9
Color
Green
Amps
1
Depth
8.9 in
Width
15.4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FC-250D
Zoro #
G1449842
UPC #
848025041154
Country of Origin
China
Color
Green
Amps
1
Voltage
115V
Fan Speed
Variable Speed
Standards
CETL, ETL, OSHA Compliant
Weight
10.1
Material
Injection Mold PP
Propeller Material
Polypropylene
Air Flow Direction
360 Degrees
Includes Hose
No
Pivoting
Yes
Telescopic Handle Included
No
Nameplate Voltage
115V AC
Maximum Airflow Capacity
1,560 cfm
Application
Commercial, Home and Office
Item
Axial Blower
Includes
(2) Rack Handles, (2) Rubber Washers, Rack
Airflow Type
Cooled
Product Type
Axial Blower
Frequency
60 Hz
Daisy Chain Capability
No
GFCI Protected
Yes
Full Load Current
1 A
Number of Power Outlets
0
Number of Speeds
Variable
Motor Speed
1,700 RPM
Housing Color
Green
Power Consumption
65 W
Housing Material
Polypropylene

Dimensions

Height
8.9
Depth
8.9 in
Width
15.4
Length
17.3
Power Cord Length
10 ft
Overall Height
8 7/8 in
Overall Width
15 3/8 in
Overall Length
17 1/4 in

Description

The XPOWER FC-250D Professional Grade Air Circulator Utility Fan is your ultimate source of powerful, smooth, and efficient air movement. Powered by an advanced brushless DC motor, the FC-250D air circulator draws only 1 amp while producing up to 1560 CFM to effectively cool and ventilate any business, whether you own a pet grooming salon, mobile grooming van, pet boarding facility, or a rescue with outdoor kennels. At its lowest speed, it offers extremely quiet operation while drawing a mere fraction of an amp, thus being one of the most versatile and energy efficient air circulators for any professional setting. This lightweight ventilator is designed with a durable housing and swirl grill to provide a specialized method of air movement that will quietly deliver a steady, directional pattern of airflow capable of creating a long-lasting cooling effect. For enhanced cooling coverage, the FC-250D air circulator includes a 360° positioning stand that allows for a precise cooling capability. This ventilator utility fan also features a 3-hour timer that allows for “Always-On” setting or utilizes “Set-N-Forget” for those busy days.


  • Powered by a brushless DC motor which offers the widest range of airflow speed in the market, FC-250D can efficiently provide optimal air movement for any space
  • One of the most energy efficient air circulators on the market that draws a mere fraction of an amp at its lowest speed
  • The 3-hour timer can be set “Always-On” to continue to ventilate and cool a space and can utilize “Set-N-Forget” setting to shut off the unit during busy hours
  • Unique spiral grill and deep-pitched blade design provide air upwards to 140 Ft., perfect for cooling outdoor kennels
  • A variable speed switch and a specially designed housing will continuously deliver up to 1560 CFM of airflow to effectively cool any indoor room settings
  • The 360° stand/rack allows for the unit to be positioned at an angle that best serves your needs
  • Easy portability with Grab-N-Go handle and Wrap-Around cord design
  • Stackable up to 6 units high for easy storage and transportation
  • Easy portability with Grab-N-Go handle and wrap-around cord design
  • Fully assembled, low maintenance, and easy operation

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.