Air Scrubber 16 in x16 in Pleated Media Pleated Air Filter

  • Mfr # PF16

  • Zoro # G701049329


product price: $19.19
/ea

Key Features

Frame or Header Material
fiber
Includes
Filter
Color
White
For Use With
X-3400A, X-3780, X-4700A, AP-1500D
Actual Width
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF16
Zoro #
G701049329
UPC #
848025053331
Country of Origin
China

Dimensions

Actual Width
17 in
Actual Height
2 in
Length (In.)
16
Width (In.)
16
Height (In.)
0.8

Details

Frame or Header Material
fiber
Item
Pleated Air Filter
Includes
Filter
Color
White
For Use With
X-3400A, X-3780, X-4700A, AP-1500D
Application
Filter for Air Scrubber

Description

16 Inch. x 16 Inch. Pleated Media Filter for XPOWER Air Scrubbers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.