Axial Blower, Blue, ABS, 19-3/8 in H

  • Mfr # X-35AR
  • Zoro # G7173000
product price: 
$
321.99
/ea
Free Shipping & Returns

Key Features

CFM @ 0.000-In. SP
1720
Depth
9.4 in
Height
9.4
Watts
184
Width
19.2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
X-35AR
Zoro #
G7173000
UPC #
848025041901
Country of Origin
China
CFM @ 0.000-In. SP
1720
Watts
184
Material
Injection Mold ABS+PC
Voltage
115V
Item
Axial Blower
Amps
1.6
Fan RPM
Variable Speed
Primary Application
Fan+Dryer+Blower
Weight
17.6
Color
Blue
Motor Speed
1,700 RPM
Daisy Chain Capability
Yes
Standards
CETL
Motor Horsepower
1/4 hp
Maximum Airflow Capacity
1,720 cfm
Nameplate Voltage
115V AC
Application
Commercial, Home and Office
Frequency
60 Hz
Full Load Current
1.6 A
Daisy Chain Capacity - Maximum
3
Pivoting
Yes
Housing Material
ABS
Housing Color
Blue
Number of Speeds
Variable
Includes Hose
No
Product Type
Axial Blower
Air Flow Direction
360 Degrees
Number of Power Outlets
2
Propeller Material
ABS
NEMA Plug Configuration
5-15P
Telescopic Handle Included
No
GFCI Protected
Yes

Dimensions

Depth
9.4 in
Height
9.4
Width
19.2
Length (In.)
18.6 in
Length
18.6
Overall Width
9 3/16 in
Blower Wheel Diameter
14 in
Overall Height
19 3/8 in
Power Cord Length
20 ft
Housing Diameter
14 in
Overall Length
18 9/16 in

Description

Axial Blower, Pivoting Yes, Air Flow Direction 360 Degrees , Maximum Airflow Capacity 1,720 cfm, Number of Speeds Variable, Motor Horsepower 1/4 hp, Nameplate Voltage 115V AC, Full Load Current 1.6 A, Frequency 60 Hz, Daisy Chain Capability Yes, Daisy Chain Capacity 3 Units, Number of Power Outlets 2, NEMA Plug Configuration 5-15P, GFCI Protected Yes, Power Cord Length 20 ft, Blower Wheel Diameter 14 in, Standards CETL, Overall Height 19 3/8 in, Overall Length 18 9/16 in

Ratings & reviews