B-123 High Velocity Variable Speed Pet Dryer with 2-Stage Heat Settings - Sky Blue
- Mfr # B-123-Sky-Blue
- Zoro # G515189990
Key Features
Specifications
Details
- MFR #
- B-123-Sky-Blue
- Zoro #
- G515189990
- UPC #
- 848025012567
- Country of Origin
- China
- Material
- Injection Mold ABS
- Color
- Sky Blue
- Standards
- ETL/CETL
- Voltage
- 115V
Dimensions
- Height
- 9.7 in
- Length
- 13 in
- Width
- 10.2 in
- Power Cord Length
- 10 ft
Description
The XPOWER B-123 High Velocity Pet Dryer is your key to saving time and money by getting professional grooming results at home. Featuring 10x the power and air volume of human hair dryers, the B-123 can efficiently dry dense double coats on even the largest breeds with 220 CFM of airflow. Safer for your pet’s coat and skin than a standard hair dryer, variable speed control lets you dial in the power to your desired levels. Featuring a powerful, lightweight, quiet 4.5 HP single motor with variable speed and 2 stage heat settings, you have the flexibility to dry even timid pets with ease. Includes a rugged and flexible 8ft hose with heat guard hand grip. With 3 included nozzle accessories (round, flat, and cone nozzles), 10 ft power cord, rugged ABS precision built housing, and easy to clean/maintain filters, the B-123 high velocity pet dryer is your best choice for home pet grooming/drying. Built to last, the XPOWER B-123 pet dryer features the same durable housing as our commercial line of pet dryers and includes 1 year warranty coverage for home use. Available in Mint Green, Sky Blue, and Pastel Pink.
- Professional results, saving you time and money DIY pet dryer solution
- Variable speed control for powerful high speed to quiet low speed for sensitive areas
- 2 temperature options available for additional heat - dry and set coats faster!
- 2-filter system keeps the dryer free from hair, with one external easy-to-clean filter
- 8′ long x 1.9′′ diameter flex hose with built-in heat-guard hand grip
- 3 included styling nozzles (round, flat, and cone nozzles)
- Rugged professional level build quality and precise ABS construction
- Low 12 Amps draw with powerful 220 CFM airflow capacity
- 20% longer lasting brushes for extended reliable use
- 10 ft. power cord with wrap-around cord design
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.