Zoro Homepage

Battery Powered Rechargeable Brushless DC Motor ULV Cold Fogger

  • Mfr # F-35B

  • Zoro # G602452235


product price: $993.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
19.1 in
Rated Watts
320
Width
7 in
Number of Speeds
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-35B
Zoro #
G602452235
UPC #
848025010211
Country of Origin
China

Dimensions

Length
19.1 in
Width
7 in
Depth
8.5 in

Details

Color
Black
Rated Watts
320
Number of Speeds
2
Material
Injection Mold PP
Weight
11.35

Description

Battery Powered Rechargeable Brushless DC Motor ULV Cold Fogger

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.