Tube Man Inflatable Blower Fan, 1 HP, 5800 CFM, 8.3 Amps, ETL/CETL Certified
- Mfr # BR-460
- Zoro # G502452250
product price:Â
$
328.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
19 in
Motor HP
1 hp
Width
19.7 in
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BR-460
- Zoro #
- G502452250
- UPC #
- 848025024607
- Country of Origin
- China
Dimensions
- Length
- 19 in
- Width
- 19.7 in
- Depth
- 17.7 in
Details
- Color
- Black
- Motor HP
- 1 hp
- Voltage
- 120V
- Weight
- 36.8
- Air Flow (CFM)
- 5800
- Number of Speeds
- 2
- Amps AC
- 8.3 A
- Material
- Injection Mold PP
Description
1 HP, 5800 CFM, 8.3 Amps, ETL/CETL Certified Sky Dancer Blower - Safety Stick Included
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.