Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Powered Rechargeable Sealed Brushless DC Motor Axial Air Mover W/ Ozone Generator

  • Mfr # M-25B

  • Zoro # G402452251


product price: $940.50
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
15.4 in
Rated Watts
90
Width
8.8 in
Voltage
115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-25B
Zoro #
G402452251
UPC #
848025041192
Country of Origin
China

Dimensions

Length
15.4 in
Width
8.8 in
Depth
17.2 in

Details

Color
Black
Rated Watts
90
Voltage
115
Amps AC
2.5
Air Flow (CFM)
1200
Weight
17
Number of Speeds
Variable Speed
Material
Injection Mold ABS

Description

XPOWER’s XPOWER M-25B Cordless Rechargeable Axial Air Mover with Ozone Generator features a 5000 mg/hour commercial strength ozone generator and a sealed brushless DC motor for ultimate energy efficiency and powerful extended airflow with penetrating ozone coverage. Utilize the ozone generator anywhere now, without any limitations of a power outlet, cordless operation makes this unit truly unique in the market. LED battery life indicator makes it easy to monitor your power levels and know when it’s time to charge up. The M-25B Cordless Rechargeable Axial Air Mover with Ozone Generator is perfect for sanitizing and deodorizing medium to large areas such as hotel suites, homes, offices, basements, and more. It will eliminate even the most severe odors caused by mold, mildew, tobacco, fire and smoke, water and flood damage, animals, and more.
XPOWER’s air movement technology leads the industry in features. Our in-house designed and manufactured brushless DC motors develops large amounts of torque to propel the air speed and volume you need for whole room circulation and ozone penetration. Extended and focused airflow is what you will get from the deep pitch designed fan blades and spiral grille design. Couple all that air movement features with the industrial grade ozone generator and you have the ultimate ozone generator with the ability to spread the ozone in small, medium, and large space applications. You also get precise variable speed control and an include stand for 360-degree directional air flow.
Featuring an Always-On setting, a 3-hour Set-N-Forget timer, a separate on/off toggle switch for the ozone generator, and an ozone indicator light for safety. With the ability to turn the ozone generator off independently, you can utilize this unit as a standard utility fan for cooling, ventilating, and drying purposes. Dual purpose air mover / ozone generator, this is truly unique to the market.


  • •With builtin rechargeable battery, you can use the dualpurpose air mover / commercial strength ozone generator virtually anywhere for ozone treatment, air circulation, ventilation, or drying needs
  • •A powerful and energy efficient brushless DC motor air mover with 1450 CFM airflow and a maximum of 5000 mg/hour of ozone production penetrates more square footage
  • •Up to 3 hours of operation with ozone generator on and maximum speed. Up to 24+ hours of operation with ozone generator on and low speed
  • •Perfect for medium to large areas such as hotel suites, homes, offices, restaurants, and more. It will eliminate even the most severe odors caused by mold, mildew, tobacco, fire and smoke, water and flood damage, animals, and more. Can assist in sterilizing mold, bacteria, viruses, and VOCs
  • •Ozone breaks down odors with its natural oxidizing agent by breaking down lingering odors. Medical studies have also shown ozone to break down and destroy viruses
  • •Easy to operate, plug in the power cord, set the timer, and turn on the air mover with ozone generator! There are no remotes, buttons, or additional steps to operate
  • •An LED battery life indicator bar lets you know how much battery life you have left
  • •Independent power switch for ozone generator, plus ozone indicator light for safety
  • •Variable speed control, 360degree rotational stand, and wraparound cord management
  • •Option of AlwaysOn setting or utilize the 3hour SetNForget timer

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.