CentrifugalBlower, Green, 13-1/4inH

  • Mfr # P-230AT-Green
  • Zoro # G006626515
product price: 
$
147.99
/ea
Free Shipping & Returns

Key Features

Number of Speeds
3
Power Cord Length
10 ft
Housing Color
Green
Overall Width
12 3/8 in
Housing Material
Polypropylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P-230AT-Green
Zoro #
G006626515
UPC #
848025023419
Country of Origin
China

Dimensions

Power Cord Length
10 ft
Overall Width
12 3/8 in
Overall Length
10 11/16 in
Overall Height
13 1/4 in
Blower Wheel Diameter
7 in
Dimensions
13 1/4 in H x 10 5/8 in L x 12 3/8 in W
Wire Rope Length
10 11/16 in
Length
10 11/16 in

Details

Number of Speeds
3
Housing Color
Green
Item
Centrifugal Blower
Housing Material
Polypropylene
Pivoting
No
Application
Commercial, Home and Office
NEMA Plug Configuration
5-15P
Number of Power Outlets
2
Standards
CETL, ETL
Maximum Airflow Capacity
925 cfm
Motor Speed
1,500 RPM
Daisy Chain Capability
Yes
Full Load Current
2.3 A
Frequency
60 Hz
Air Flow Direction
Variable
GFCI Protected
No
Motor Horsepower
1/4 hp
Includes Hose
No
Daisy Chain Capacity
3 Units
Nameplate Voltage
115V AC
Frame Type
Fixed Frame
Nominal Voltage
115V AC
Maximum Airflow Range
0 to 999 CFM
Telescopic Handle Included
No
Product Type
Centrifugal Blower
Propeller Material
Polypropylene
Daisy Chain Capacity - Maximum
3

Description

Centrifugal Blower, Pivoting No, Air Flow Direction Variable, Maximum Airflow Capacity 925 cfm, Number of Speeds 3, Motor Horsepower 1/4 hp, Nameplate Voltage 115V AC, Full Load Current 2.3 A, Frequency 60 Hz, Daisy Chain Capability Yes, Daisy Chain Capacity 3 Units, Number of Power Outlets 2, NEMA Plug Configuration 5-15P, GFCI Protected No, Power Cord Length 10 ft, Blower Wheel Diameter 7 in, Standards CETL, ETL, Overall Height 13 1/4 in, Overall Length 10 11/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.