M-27 1450 CFM Variable Speed Brushless DC Motor Axial Air Mover with Ozone Generator
Mfr # M-27
Zoro # G801049335
Key Features
Specifications
Product Information
- MFR #
- M-27
- Zoro #
- G801049335
- UPC #
- 848025041222
- Country of Origin
- China
Dimensions
- Length
- 15.4 in
- Max. Depth
- 17.2 in
- Width
- 8.8 in
- Fan Cord Length
- 18 AWG
Details
- Number of Speeds
- Variable Speed
- Amps
- 1.5
- CFM High
- 1450
- Material
- Injection Mold ABS
- Voltage
- 115
- RPM
- Variable Speed
- Color
- Black
- Watts
- 145
Description
XPOWER’s M-27 Axial Air Mover features a 10000 mg/hour ozone generator and a brushless DC motor for ultimate energy efficiency and powerful extended airflow with penetrating ozone coverage. The M-27 is perfect for sanitizing and deodorizing medium to large areas such as pet salons, vet clincs, pet boarding/daycare, self-serve pet washes, animal shelters, and more. It will eliminate even the most severe odors caused by animal waste, mildew, tobacco, fire and smoke, and more. XPOWER’s air movement technology leads the industry in features. Our in-house designed and manufactured brushless DC motors develops large amounts of torque to propel the air speed and volume you need for whole room circulation and ozone penetration. Extended and focused airflow is what you’ll get from the deep pitch designed fan blades and spiral grille design. Couple all that air movement features with the industrial grade ozone generator and you have the ultimate ozone generator with the ability to spread the ozone in small, medium, and large space applications. You also get precise variable speed control and an include stand for 360-degree directional air flow. Featuring an Always-On setting, a 3-hour Set-N-Forget timer, a separate on/off toggle switch for the ozone generator, and an ozone indicator light for safety. With the ability to turn the ozone generator off independently, you can utilize this unit as a standard air mover for cooling, ventilating, and drying purposes. Dual-purpose air mover/ozone generator, this is truly unique to the market.
- Dual-purpose industrial grade air mover / ozone generator for cooling, ventilating, and drying purposes and/or sanitizing and deodorizing
- A powerful and energy efficient brushless DC motor air mover with 1450 CFM airflow and a maximum of 10000 mg/hour of ozone production penetrates more square footage
- Perfect for sanitizing and deodorizing medium to large areas such as pet salons, vet clincs, pet boarding/daycare, self-serve pet washes, animal shelters, and more. It will eliminate even the most severe odors caused by animal waste, mildew, tobacco, fire and smoke, and more.
- Ozone breaks down odors with its natural oxidizing agent by breaking down lingering odors. Medical studies have also shown ozone to break down and destroy viruses
- Easy to operate, plug in the power cord, set the timer, and turn on the air mover with ozone generator! There are no remotes, buttons, or additional steps to operate
- Portable, compact, and lightweight design means you can use the dual-purpose air mover/ozone generator virtually anywhere
- Independent power switch for ozone generator, plus ozone indicator light for safety
- Variable speed control, 360-degree rotational stand, and wrap-around cord management
- Option of Always-On setting or utilize the 3-hour Set-N-Forget timer
- We recommend you use this unit in an unoccupied place and ventilate the area before re-entry, it can be harmful and dangerous if used while occupied with people, pets, and plants