Shop XPOWER
See all product information
Create Account
Confined Space Fan, 115V, 6A, 18"Hx15"L
- Mfr # X-12
- Zoro # G7172833
product price:Â
$
470.99
/ea
Free Shipping & Returns
Key Features
Material
Injection Mold ABS
Color
Blue
Length
15
Height
18
Voltage
115 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X-12
- Zoro #
- G7172833
- UPC #
- 848025040126
- Country of Origin
- China
Dimensions
- Length
- 15
- Height
- 18
- Width
- 2 1/8 in
- Depth
- 18 in
- Duct Diameter
- 12 in
Details
- Item
- Confined Space Fan
- Material
- Injection Mold ABS
- Color
- Blue
- Voltage
- 115 V
- Amps
- 6A
- Weight
- 23.4
- Primary Application
- Dryer
- Current (A)
- 6 A
- Horsepower
- 1/2 hp
- Standards
- ETL/cETL
- Blower/Fan Speed
- 3,300 RPM
- Maximum Flow in Free Air
- 2,600 cfm
- Shell Material
- ABS
Description
Confined Space Fan, Blower/Fan Speed 3,300 RPM, Current (A) 6 A, Duct Diameter 12 in, Horsepower 1/2 hp, Maximum Flow in Free Air 2,600 cfm, Voltage 115 V, Material ABS, Height 18 in, Length 15 in, Width 2 1/8 in, Standards ETL/cETL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.