Zoro Homepage

Everest Programmable Sanitizing System, Automatic Overnight Indoor Air Quality Solution

  • Mfr # PSS3

  • Zoro # G105934382


product price: $1,587.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Color
Black
Length
40
Width
48
Voltage
115
Height
35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS3
Zoro #
G105934382
UPC #
848025091470
Country of Origin
China

Dimensions

Length
40
Width
48
Height
35

Details

Color
Black
Voltage
115
Air Flow (CFM)
POWERFUL & EFFECTIVE - The 2000 CFM AP-2000 commercial HEPA air purifier can cover large spaces quickly and effectively. Completely filter the air multiple times each cycle. Carbon filter compatible for odor control and VOC remediation
Material
Polypropelyne
Standards
ETL/CETL
Capacity CFM
2000 CFM
Weight
155
Final Resistance
CHEMICAL-FREE - Uses industrial, multi-stage filtration to thoroughly clean the air. Enjoy a cleaner, safer environment without worrying about chemical hazards
Application
Sanitizing, Air purifier, air scrubber
Includes
AP-2000 Portable 3 Stage Filtration HEPA Air Purifier System x 1 Digital Programmable Timer x 1

Description

Introducing the Olympus Programmable Sanitizing System from XPOWER! A PSS is an automatic, overnight solution for maintaining a clean, healthy, and odor-free indoor environment. By using trusted commercial tools and a proven method to improve your indoor air quality (IAQ) automatically, you can reduce seasonal illness and staff absence. It’s easy, effective, and affordable.
By combining proven, extremely powerful, industrial-grade equipment for IAQ maintenance with a digital timer, you can set the system to run on its own, purifying the air in spaces up to about 3,000 square feet overnight or any time that’s convenient. This system can provide a safer, healthier workplace without requiring labor or causing disruptions. In other words, it’s an invisible solution to an invisible problem.
The core of the Olympus PSS is a commercial-grade, high-volume HEPA air purifier and a digital, programmable timer to run it automatically on a fixed schedule, so you can efficiently and effortlessly remove dangerous airborne particulate and the viruses and bacteria that tend to ride on it. Additionally, charcoal filtration addresses strong odors and volatile organic compounds (VOCs), a type of hazardous chemical fume.
Don’t rely on half measures to provide a healthy workplace. It’s critical to attract and retain the best of the best and stay competitive with greater vitality and a full crew present. Attack airborne threats head-on with XPOWER’s PSS to help make your spaces safer and healthier and reduce seasonal illness and staff absence.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.