Zoro Homepage

Floor Fan, 4 Speeds, Blue, Rack/Stand

  • Mfr # FC-300

  • Zoro # G109983768


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Height
9 3/8 in
Includes
Rack/Stand
Voltage
115V AC
Width
19 1/4 in
Depth
18 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC-300
Zoro #
G109983768
UPC #
-
Country of Origin
China

Dimensions

Height
9 3/8 in
Width
19 1/4 in
Depth
18 5/8 in
Blade Diameter
14 in
Fan Cord Length
10 ft

Details

Includes
Rack/Stand
Item
Floor Fan
Voltage
115V AC
Features
Fully Assembled
Amps
1.0 A
Hz
60 Hz
Number of Speeds
4
Fan Mounting Location
Floor
RPM
600/1650 RPM
Includes Remote Control
No
Air Flow
2100 cfm
Motor HP
1/4 hp
Oscillation
Non-Oscillating
Fan Housing Material
Polypropylene
Head Tilt Adjustment
360 Degrees
Color
Blue
Standards
cETL Listed, ETL Listed
Fan Power Source
Plug-In

Description

Floor Fan, Overall Style - Fans Compact, Fan Mounting Location Floor, Number of Speeds 4, Non-Oscillating, Fan Cord Length 10 ft, Fan Power Source Plug-In, 600/1650 RPM RPM, 1.0 A Amps, Height 9 3/8 in, Width 19 1/4 in, 60 Hz Hz, Blue, cETL Listed, ETL Listed, Rack/Stand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.