HEPA Filter for XPOWER Mini Air Scrubbers, 13 in x 13 in x 2.8 in

  • Mfr # HEPA65-33

  • Zoro # G202452253


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Color
White
Length
13 in
Width
13 in
Depth
2.8 in
Weight
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HEPA65-33
Zoro #
G202452253
UPC #
848025053560
Country of Origin
China

Dimensions

Length
13 in
Width
13 in
Depth
2.8 in

Details

Color
White
Weight
3

Description

13 Inch. x 13 Inch. x 2.8 Inch. Thick HEPA Filter for XPOWER Mini Air Scrubbers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.