
Mini Air Scrubber WF50 16 x 16 x 2 Washable Filter5.5LB Shock Treatment
Mfr # HEPA50
Zoro # G901049327
product price: $142.81
/ea
Free Shipping & Returns
Key Features
For Use With
X-2480, X-3780, X-4700A
Color
White
Actual Width
17
Frame or Header Material
fiber
Application
Filter for Air Scrubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HEPA50
Zoro #
G901049327
UPC #
848025051221
Country of Origin
China
Dimensions
Actual Width
17
Height (In.)
2
Actual Height
3
Length (In.)
16
Width (In.)
16
Details
For Use With
X-2480, X-3780, X-4700A
Item
filter
Color
White
Frame or Header Material
fiber
Application
Filter for Air Scrubber
Includes
Filter
Description
16 Inch. x 16 Inch. x 2 Inch. Third Stage Thick Washable Filter for XPOWER Mini Air Scrubbers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.