Zoro Homepage

Multipurpose Air Circulator, 11 in Blade Dia, 115V, 1,100 cfm, Oscillating

  • Mfr # FC-100S

  • Zoro # G705929221


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
11 in
Oscillation
Oscillating
Number of Speeds
4
Voltage
115V
Air Flow
1,100 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC-100S
Zoro #
G705929221
UPC #
848025042014
Country of Origin
China

Dimensions

Blade Diameter
11 in
Length
19 in
Max. Depth
8.3 in
Width
14.8 in
Height
8.3 in
Fan Cord Length
6 ft

Details

Oscillation
Oscillating
Number of Speeds
4
Voltage
115V
Air Flow
1,100 cfm
Item
Multipurpose Air Circulator
CFM High
1100
Standards
ETL/CETL
Motor RPM
4 RPM
Amps
0.6
Color
Blue
Watts
69 W
Application
Air Circulation
Material
Injection Mold PP

Description

XPOWER FC-100S Professional Grade Air Circulator Utility Fan offers powerful air circulation that’s ideal for indoor and outdoor spaces such as pet grooming salons, mobile grooming vans, pet boarding facilities, and outdoor kennels. Our FC line of fans generate focused, extended airflow to promote cooling and improve air circulation instantly and now even more coverage capabilities with an oscillating feature. Powerful focused airflow gets a boost in range and versatility with the new oscillating feature, giving you 56 degrees of side to side coverage. The FC-100S comes ETL / CETL safety certified paired with advanced manufacturing technology that includes XPOWER’s 4-speed settings for maximized airflow control over the 1100 CFM output. This multi-purpose blower fan only draws 0.6 Amp and is equipped with advanced air fin guide technology to efficiently provide the multidirectional air movement required in your application. A 6 foot Heavy-Duty Wrap-Around-Cord Design and Grab-N-Go Handle, make transporting the FC-100S a breeze. With the lightweight and compact injection molded housing, the FC-100S brings features and powerful airflow in a perfect package.


  • Ideal for use in pet grooming salons, mobile grooming vans, pet boarding facilities, and outdoor kennels
  • XPOWER’s advanced high torque motor provides a focused and extended airflow to create a complete and continuous whole-room air circulation
  • Unique spiral grill and deep-pitched blade design provide air upwards to 120 Ft., perfect for cooling outdoor kennels
  • Rugged rack/stand for a full 360 degree multidirectional airflow for many applications. Now with an oscillating feature to get even more coverage
  • Maximized energy efficiency with a rated 1100 CFM while only drawing 0.6 Amps
  • 4 adjustable speeds, quiet operation at the lowest speeds
  • Fully assembled, low maintenance, and easy operation
  • Easy portability with Grab-N-Go handle and wrap-around cord design
  • Stackable up to 6 units high for easy storage and transportation
  • ETL/CETL safety certified and meets OSHA safety requirements

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.