Zoro Homepage

Multipurpose Air Circulator, 14 in Blade Dia, 115V, 2,100 cfm

  • Mfr # FC-300A

  • Zoro # G405929224


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
14 in
Number of Speeds
4
Voltage
115V
Motor HP
0.25
Air Flow
2,100 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC-300A
Zoro #
G405929224
UPC #
848025041963
Country of Origin
China

Dimensions

Blade Diameter
14 in
Length
18.6 in
Width
19.2 in
Height
9.4 in
Max. Depth
9.4 in
Fan Cord Length
20 ft

Details

Number of Speeds
4
Voltage
115V
Motor HP
0.25
Air Flow
2,100 cfm
Item
Multipurpose Air Circulator
Watts
184 W
Amps
1
Standards
ETL/CETL
Application
Air Circulation
CFM High
2100
Motor RPM
4 RPM
Color
Blue
Material
Injection Mold PP
Motor hp
1/4 hp

Description

XPOWER FC-300A Professional Grade Air Circulator Utility Fan is the ideal Heavy Duty fan offers powerful air circulation that’s ideal for indoor and outdoor spaces such as pet grooming salons, mobile grooming vans, pet boarding facilities, and outdoor kennels. Powerful focused airflow promotes cooling and improve air circulation instantly, this unit now with daisy chain power outlets comes perfectly ideal for more wide rang of applications. The 1/4 horsepower FC-300A comes ETL / CETL safety certified paired with advanced manufacturing technology that includes XPOWER’s 4-speed settings for maximized airflow control over the 2100 CFM output, now with daisy chain power outlets, a durable housing design, and a rugged rack / stand for 360 degree rotational angle. This multi-purpose blower fan only draws 1 Amp and is equipped with advanced air fin guide technology to efficiently provide the multidirectional air movement required in your application. A 10 foot Heavy-Duty Wrap-Around-Cord Design and Grab-N-Go Handle, make transporting the FC-300A a breeze. With the lightweight and compact injection molded housing, the FC-300A can be stacked up to 5 units high for easy storage and transportation.


  • Ideal for use in pet grooming salons, mobile grooming vans, pet boarding facilities, and outdoor kennels
  • XPOWER’s advanced high torque motor produces a large volume of focused and extended airflow to assist in rapid drying or ventilating
  • Built-in daisy chainable power outlets to connect additional air circulators, phone chargers, or any other powered device
  • Rugged rack/stand for a full 360 degree multidirectional airflow for many applications
  • Maximized energy efficiency with a rated 2100 CFM while only drawing 1 Amp
  • Unique spiral grill and deep-pitched blade design provide air upwards to 170 Ft.
  • 4 adjustable speeds, heavy duty housing with lightweight and compact design
  • Fully assembled, low maintenance, and easy operation
  • Easy portability with Grab-N-Go handle and wrap-around cord design
  • Stackable up to 5 units high for easy storage and transportation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.