Shop XPOWER
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
NegativeAirMachine, 1100cfm, Black, 115VAC
- Mfr # AP-1800D
- Zoro # G205934381
product price:Â
$
1,824.90
/ea
Key Features
Color
Black
Length
22.60
Width
25.20
Voltage
115V
Height
37.20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AP-1800D
- Zoro #
- G205934381
- UPC #
- 848025053690
- Country of Origin
- China
Dimensions
- Length
- 22.60
- Width
- 25.20
- Height
- 37.20
- Overall Width
- 38.00
- Overall Height
- 23.20
Details
- Color
- Black
- Voltage
- 115V
- Weight
- 75.80
- Standards
- ETL/CETL
- Material
- Roto-Mold PE
Description
Negative Air Machine, Voltage 115V AC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.