NegativeAirMachine, 1800cfm, Black, 115VAC

  • Mfr # AP-2500D
  • Zoro # G002452231
product price: 
$
2,579.99
/ea
Additional $210.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Length
29.4 in
Rated Watts
840
Width
26.7 in
Voltage
115V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AP-2500D
Zoro #
G002452231
UPC #
848025053539
Country of Origin
China
Color
Black
Rated Watts
840
Voltage
115V AC
Material
Roto-Mold PE
Weight
95.1 lb
Amps AC
8 A
Air Flow (CFM)
1800
Number of Speeds
Variable
Air Changes per Hour
12
Air Quality Sensor
Air Quality Sensor Included
Audible Visual Alarms
No Alarm
Air Flow
1,800 cfm
Bluetooth Enabled
Not Bluetooth Compatible, Not Wi-Fi Compatible
Amperage
8:00 AM
Control Method
Built-In
Overload Protection
Overload Protection Included
Air Cleaning Method
Particulate Filtration
Control Type
Knob, On/Off Switch
Filters Down To
0.5 micron
Housing Color
Black
Includes Vacuum Gauge
Vacuum Gauge Included
Filters Out
Allergens, Bacteria, Mold, Dust
Includes Filter
Air Filter Included
Item
Negative Air Machine
Includes Mounting Hardware
Mounting Hardware Not Included
Maximum Air Flow
1,800 cfm
CADR Rating (Dust)
1,417
Air Intake Location
Front
Carbon Filter Material
Wood Carbon
Primary Filter Type
Pleated
CADR Rating (Pollen)
1,417
Maximum Coverage Area
1,000 sq ft
Filter Change Reminder
None
Auto-Shutoff
Manual
Filter Efficiency
99.97%
Frequency
60 Hz
Standards
cETL, ETL, OSHA
Number of Cleaning Stages
4
Wattage
840 W
Mobility
Handle, Wheels
Stackable
Yes
Filters Included
Activated Carbon (Secondary), Pleated (Primary), HEPA (Primary)
Housing Material
Polyethylene

Dimensions

Length
29.4 in
Width
26.7 in
Depth
38.8 in
For Outlet Duct Diameter
12 in
Overall Height
38 13/16 in
Outlet Diameter
12 in
Power Cord Length
25 ft
Manufacturer Warranty Length
1 yr
Overall Depth
29 3/8 in
Overall Width
26 11/16 in

Description

Negative Air Machine, Voltage 115V AC

Ratings & reviews