Zoro Homepage

Portable Blower, Yellow, 160 cfm

  • Mfr # PDS-12

  • Zoro # G215508213


product price: $542.30
/ea
Free Shipping & Returns

Key Features

Overall Height
9 5/8 in
Includes Hose
No
Maximum Ambient Operating Temperature
100 Degrees F
Standards
ETL/C-ETL
Motor Horsepower
4 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDS-12
Zoro #
G215508213
UPC #
848025012512
Country of Origin
China

Dimensions

Overall Height
9 5/8 in
Power Cord Length
10 ft
Overall Width
8 in
Overall Length
20 1/2 in

Description

Portable Blower, Pivoting No, Air Flow Direction Horizontal Only, Maximum Airflow Capacity 160 cfm, Number of Speeds Variable, Motor Horsepower 4 hp, Nameplate Voltage 115V AC, Full Load Current 12 A, Frequency 50 Hz, Daisy Chain Capability No, Daisy Chain Capacity Not Applicable, Number of Power Outlets 0, NEMA Plug Configuration Not Applicable, GFCI Protected Yes, Power Cord Length 10 ft, Includes Not Applicable, Blower Wheel Diameter Not Applicable, Standards ETL/C-ETL

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.