
Whole Room Air Circulator Utility Fan, 11 in Blade Dia
Mfr # FC-150B
Zoro # G005130099
product price: $382.99
/ea
Free Shipping & Returns
Key Features
Blade Diameter
11 in
Fan Style
Whole Room
Application
Air Circulation
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FC-150B
Zoro #
G005130099
UPC #
848025041949
Country of Origin
China
Dimensions
Blade Diameter
11 in
Details
Item
Air Circulator Utility Fan
Fan Style
Whole Room
Application
Air Circulation
Description
Xpower's fc-150b rechargeable sealed brushless dc motor whole room air circulator brings you all the features packed in your advanced xpower air circulator, but now with the freedom of cutting the cord. That's right, utilize 1000 cfm of whole room air circulating power cord free. With its built in re-chargeable battery, charge up the unit and take your axial air mover anywhere you need air circulation, ventilation, or drying needs. Xpower's air movement technology leads the industry in features. Our in-house designed and manufactured brushless dc motors develops large amounts of torque to propel the air speed and volume you need for whole room circulation. The energy efficiency of our industry leading brushless dc motor can shine in this dual purpose ac/dc application helping to keep your utility costs down and extending the battery life during use. Extended and focused airflow is what you'll get from our deep pitch designed fan blades and spiral grille design. You also get the convenience of a 3-hour set-n-forget timer or the option of always-on setting. Precise variable speed control helps dial in the exact amount of airflow needed. The beauty of xpower variable speed and brushless dc motor technology gives you one of the quietest whole room air circulators in the market. The led battery power indicator will help you know when it's time to plug in or recharge. Our air circulators are one of the most versatile in the industry with an included stand for 360-degree coverage. Experience the next generation of air movement with xpower's fc-150b rechargeable sealed brushless dc motor whole room air circulator. features: with built-in re-chargeable battery, charge up the unit and take your fc-150b air circulator anywhere you need air circulation, ventilation, or drying needs powered by a brushless dc motor which offers the widest range of airflow speed in the market, fc-150b can efficiently provide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.